
8' X 10' Brick Red And Ivory Geometric Indoor Outdoor Area Rug
Mfr # 573071
Zoro # G322327721
product price:Â $220.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Width (In.)
120 in
Color
Red Ivory
Height
96 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
573071
Zoro #
G322327721
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
120 in
Height
96 in
Size
8 ft x 10 ft
Details
Color
Red Ivory
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Method of Construction
Power Loom
Description
Add some artistry to your room with this 8-foot x 10-foot brick red and ivory geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.