
8' X 10' Brick Red And Ivory Indoor Outdoor Area Rug
Mfr # 545498
Zoro # G222330142
product price:Â $261.99
/ea
Free Shipping & Returns
Key Features
Height
96 in
Depth
0.25 in
Width (In.)
120 in
Material
Polypropylene
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545498
Zoro #
G222330142
UPC #
-
Country of Origin
Turkey
Dimensions
Height
96 in
Depth
0.25 in
Width (In.)
120 in
Size
8 ft x 10 ft
Details
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Color
Red Ivory
Method of Construction
Power Loom
Backing Material
Latex
Description
Set an inviting tone in your space with this 8-foot x 10-foot brick red and ivory indoor outdoor area rug. This rectangle shaped rug flaunts a brick red and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.