Shop HOMEROOTS
See all product information
Create Account
8' X 10' Brown And Ivory Palm Leaf Indoor Outdoor Area Rug
- Mfr # 550208
- Zoro # G422326037
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 10 ft
Color
Brown Ivory
Material
Polypropylene
Width (In.)
120 in
Depth
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550208
- Zoro #
- G422326037
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Brown Ivory
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Backing Material
- Latex
- Method of Construction
- Flatweave
Dimensions
- Size
- 8 ft x 10 ft
- Width (In.)
- 120 in
- Depth
- 0.3 in
- Height
- 96 in
Description
Set an inviting tone in your space with this 8-foot x 10-foot brown and ivory palm leaf indoor outdoor area rug. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 120-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.