8' X 10' Brown and Ivory Striped Stain Resistant Indoor Outdoor Area Rug

  • Mfr # 531669

  • Zoro # G722339928


product price:  $540.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Ivory
Material
Polypropylene
Width (In.)
120 in
Depth
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
531669
Zoro #
G722339928
UPC #
-
Country of Origin
Türkiye

Dimensions

Size
8 ft x 10 ft
Width (In.)
120 in
Depth
0.02 in
Height
96 in

Details

Color
Ivory
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Power Loom

Description

This 8-foot x 10-foot brown and ivory striped stain resistant indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a striped design in brown and ivory to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 96-inch H x 120-inch W x 0.02-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.