
8' X 10' Brown and White Striped Handmade Indoor Outdoor Area Rug (Discontinued)
- Mfr # 557143
- Zoro # G922337403
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557143
Zoro #
G922337403
UPC #
-
Country of Origin
India
Dimensions
Width (In.)
120 in
Height
96 in
Depth
0.5 in
Details
Assembly Required
No Assembly Needed
Material
Jute
Item
Outdoor Rug
Color
White
Application Type
Commercial
Description
Add great coloration and comfortable texture to your space with this 8-foot x 10-foot brown and white striped hand woven area rug. This rectangle shaped rug features a striped design in brown and white to give it visual interest. A classic shape marries with good looking design for your space crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Area rugs help to give warmth and sense of home to your space. 96-inch H x 120-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.