Zoro Homepage

8' X 10' Brown Geometric Hand Woven Area Rug

  • Mfr # 557169

  • Zoro # G622337369


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Application Type
Commercial
Assembly Required
No Assembly Needed
Material
Polyester
Depth
0.3 in
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557169
Zoro #
G622337369
UPC #
-
Country of Origin
India

Dimensions

Depth
0.3 in
Height
96 in
Width (In.)
120 in

Details

Application Type
Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polyester

Description

Add some artistry to your room with this 8-foot x 10-foot brown geometric hand woven area rug. This rectangle shaped rug features a geometric design in brown to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Area rugs help to give warmth and sense of home to your space. 96-inch H x 120-inch W x 0.3-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.