8' x 10' Brown Non Slip Indoor Outdoor Rug Pad
- Mfr # 388127
- Zoro # G222889589
product price:Â
$
74.89
/ea
Key Features
Pattern
Solid
Material
Polyester
Shape
Rectangular
Length (In.)
90.16 in
Width (In.)
127.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388127
- Zoro #
- G222889589
- UPC #
- -
- Country of Origin
- China
- Color
- Brown
- Pattern
- Solid
- Material
- Polyester
- Shape
- Rectangular
- Item
- Rug Pads
- Features
- Non-Slip Pad
- For Use In
- Living Room
- Organic
- No
- Outdoor Use
- Yes
- Type
- Rug Pad
Dimensions
- Size
- 8' x 10'
- Length (In.)
- 90.16 in
- Width (In.)
- 127.95 in
- Depth
- 0.08 in
Description
Keep outside rugs securely in place with this Brown Non Slip Outdoor Rug Pad. This durable pad adds a layer of cushioned comfort under your rug for your outdoor spaces. It also helps to inhibit mold and mildew growth, by allowing the rug to dry faster. Made of high quality latex treated polyester, this pad will help extend the life of your rug and add some cushioney softness. D 0.08" x H 90.16" x W 127.95"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.