8' X 10' Copper Geometric Indoor Outdoor Area Rug

  • Mfr # 573070

  • Zoro # G122354019


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Height
96 in
Depth
0.25 in
Color
Copper
Material
Polypropylene
Width (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573070
Zoro #
G122354019
UPC #
-
Country of Origin
Turkey

Dimensions

Height
96 in
Depth
0.25 in
Width (In.)
120 in

Details

Item
Outdoor Rug
Color
Copper
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial

Description

This 8-foot x 10-foot copper geometric indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 120-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.