
8' X 10' Cream And Beige Trellis Indoor Outdoor Area Rug
Mfr # 551117
Zoro # G822334229
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Color
Cream Beige
Depth
0.3 in
Width (In.)
120 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
551117
Zoro #
G822334229
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.3 in
Width (In.)
120 in
Height
96 in
Details
Application Type
Non-Commercial
Item
Outdoor Rug
Color
Cream Beige
Assembly Required
No Assembly Needed
Material
Polypropylene
Description
This 8-foot x 10-foot cream and beige trellis indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a trellis design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 120-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.