8' X 10' Cream Indoor Outdoor Area Rug

  • Mfr # 522119

  • Zoro # G722328427


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Assembly Required
No Assembly Needed
Height
96 in
Application Type
Non-Commercial
Depth
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522119
Zoro #
G722328427
UPC #
-
Country of Origin
Turkey

Dimensions

Height
96 in
Depth
0.3 in
Width (In.)
120 in

Details

Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Cream

Description

Add some artistry to your room with this 8-foot x 10-foot cream indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted with machine-made precision, it offers both style and resilience for everyday use. Its rectangular shape ensures a perfect fit for various settings, while the elegant cream color complements a wide range of decor styles effortlessly. 96-inch h x 120-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.