
8' X 10' Denim Blue And Navy Blue Abstract Indoor Outdoor Area Rug
Mfr # 545505
Zoro # G622325946
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Color
Navy Blue/Blue Navy/Denim Blue
Material
Polypropylene
Height
96 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
545505
Zoro #
G622325946
UPC #
-
Country of Origin
Türkiye
Dimensions
Height
96 in
Width (In.)
120 in
Depth
0.25 in
Size
8 ft x 10 ft
Details
Application Type
Non-Commercial
Color
Navy Blue/Blue Navy/Denim Blue
Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Method of Construction
Power Loom
Backing Material
Latex
Description
This 8-foot x 10-foot denim blue and navy blue abstract indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.