Shop HOMEROOTS
See all product information
Create Account
8' X 10' Gray Abstract Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 559899
- Zoro # G722327086
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 10 ft
Color
Gray
Material
Polyester
Width (In.)
120 in
Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 559899
- Zoro #
- G722327086
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Material
- Polyester
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Dimensions
- Size
- 8 ft x 10 ft
- Width (In.)
- 120 in
- Height
- 96 in
- Depth
- 0.19 in
Description
Set an inviting tone in your space with this 8-foot x 10-foot gray abstract washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in gray to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 96-inch H x 120-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.