8' X 10' Gray And Beige Abstract Indoor Outdoor Area Rug

  • Mfr # 545519

  • Zoro # G222330210


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Color
Gray Beige
Height
96 in
Material
Polypropylene
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545519
Zoro #
G222330210
UPC #
-
Country of Origin
Turkey

Dimensions

Height
96 in
Depth
0.25 in
Width (In.)
120 in
Size
8 ft x 10 ft

Details

Application Type
Non-Commercial
Color
Gray Beige
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Backing Material
Latex
Method of Construction
Power Loom

Description

Set an inviting tone in your space with this 8-foot x 10-foot gray and beige abstract indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 120-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.