
8' X 10' Gray And Light Gray Geometric Indoor Outdoor Area Rug
Mfr # 551536
Zoro # G722333872
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray
Height
96 in
Depth
0.28 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
551536
Zoro #
G722333872
UPC #
-
Country of Origin
Türkiye
Dimensions
Height
96 in
Depth
0.28 in
Width (In.)
120 in
Size
8 ft x 10 ft
Details
Color
Light Gray
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Backing Material
Latex
Method of Construction
Flatweave
Description
Add some artistry to your room with this 8-foot x 10-foot gray and light gray geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 120-inch w x 0.28-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.