Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8' X 10' Gray and Orange Geometric Hand Woven Area Rug

  • Mfr # 557173

  • Zoro # G722337344


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
120 in
Height
96 in
Material
Polyester
Application Type
Commercial
Depth
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557173
Zoro #
G722337344
UPC #
-
Country of Origin
India

Dimensions

Width (In.)
120 in
Height
96 in
Depth
0.3 in

Details

Material
Polyester
Item
Outdoor Rug
Application Type
Commercial
Assembly Required
No Assembly Needed

Description

Set an inviting tone in your space with this 8-foot x 10-foot gray and orange geometric hand woven area rug. This rectangle shaped rug features a geometric design in gray and orange to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 96-inch H x 120-inch W x 0.3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.