Shop HOMEROOTS
See all product information
Create Account
8' X 10' Gray Beige And Taupe Ogee Washable Indoor Outdoor Area Rug
- Mfr # 584773
- Zoro # G722338334
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Beige, Taupe
Material
Polyester
Width (In.)
120 in
Height
96 in
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 584773
- Zoro #
- G722338334
- UPC #
- -
- Country of Origin
- China
- Color
- Gray, Beige, Taupe
- Material
- Polyester
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Machine Woven
- Backing Material
- Felt
Dimensions
- Size
- 8 ft x 10 ft
- Width (In.)
- 120 in
- Height
- 96 in
- Depth
- 0.19 in
Description
This 8-foot x 10-foot gray beige and taupe ogee washable indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a ogee design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 120-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.