
8' X 10' Gray Geometric Hand Woven Area Rug
Mfr # 557185
Zoro # G222337172
product price: $654.99
/ea
Free Shipping & Returns
Key Features
Depth
0.3 in
Width (In.)
120 in
Assembly Required
No Assembly Needed
Height
96 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557185
Zoro #
G222337172
UPC #
-
Country of Origin
India
Dimensions
Depth
0.3 in
Width (In.)
120 in
Height
96 in
Details
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polyester
Application Type
Commercial
Description
This 8-foot x 10-foot gray geometric hand woven area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design in gray to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 96-inch H x 120-inch W x 0.3-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.