
8' x 10' Gray Geometric Stain Resistant Indoor Outdoor Area Rug
Mfr # 531634
Zoro # G522328528
product price: $540.99
/ea
Free Shipping & Returns
Key Features
Depth
0.02 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Width (In.)
120 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
531634
Zoro #
G522328528
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.02 in
Width (In.)
120 in
Height
96 in
Size
8 ft x 10 ft
Details
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Color
Gray
Method of Construction
Power Loom
Description
This 8-foot x 10-foot gray geometric stain resistant indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design in gray to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 96-inch H x 120-inch W x 0.02-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.