
8' X 10' Gray Indoor Outdoor Area Rug
Mfr # 522121
Zoro # G222331682
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Gray
Height
96 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522121
Zoro #
G222331682
UPC #
-
Country of Origin
Turkey
Dimensions
Height
96 in
Depth
0.3 in
Width (In.)
120 in
Size
8 ft x 10 ft
Details
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Color
Gray
Material
Polypropylene
Description
This 8-foot x 10-foot gray indoor outdoor area rug, is a great way to add warmth to a room. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted with precision, the machine-made construction ensures consistent quality and longevity. Its rectangular shape offers a classic look that fits seamlessly in various settings while enhancing the overall aesthetics of your decor. 96-inch h x 120-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.