
8' X 10' Gray Indoor Outdoor Area Rug
Mfr # 522154
Zoro # G722331892
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Width (In.)
120 in
Depth
0.25 in
Height
96 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522154
Zoro #
G722331892
UPC #
-
Country of Origin
Turkey
Dimensions
Width (In.)
120 in
Depth
0.25 in
Height
96 in
Size
8 ft x 10 ft
Details
Color
Gray
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Description
This 8-foot x 10-foot gray indoor outdoor area rug, is a great way to add warmth to a room. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Featuring a machine-made construction, this rectangular rug ensures longevity and resilience. Its versatile gray color effortlessly complements various decor styles, making it an ideal addition to any space. 96-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.