
8' x 10' Gray Non Slip Rug Pad
Mfr # 521881
Zoro # G122369976
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
90 in
Depth
0.25 in
Width (In.)
128 in
Material
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521881
Zoro #
G122369976
UPC #
-
Country of Origin
United States
Dimensions
Height
90 in
Depth
0.25 in
Width (In.)
128 in
Details
Item
Rug Pad
Color
Gray
Material
Synthetic
Application Type
No
Assembly Required
No Assembly Needed
Description
The 8-foot x 10-foot gray non slip rug pad is an essential addition for your home decor. Designed with versatility in mind, it features a rectangular shape that fits various spaces effortlessly. This rug pad is compatible with multiple flooring types, including hardwood, carpet, and tile, ensuring stability and protection. Made from durable synthetic materials, it provides a reliable foundation for your rugs while enhancing comfort. The pad is reversible, allowing you to easily switch sides based on your aesthetic preferences or wear. With a thickness of 0.2 inches, this rug pad adds just the right amount of cushioning underfoot, making it perfect for any room in your home. Enjoy a slip-free experience while maintaining the beauty of your flooring. 90.00-inch h x 128.00-inch w x 0.25-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.