8' X 10' Gray Striped Handmade Indoor Outdoor Area Rug

  • Mfr # 533582

  • Zoro # G822330382


product price:  $746.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
100% PET
Application Type
Commercial
Assembly Required
No Assembly Needed
Height
93 in
Width (In.)
117 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533582
Zoro #
G822330382
UPC #
-
Country of Origin
India

Dimensions

Height
93 in
Width (In.)
117 in
Depth
0.27 in
Size
8 ft x 10 ft

Details

Item
Outdoor Rug
Material
100% PET
Application Type
Commercial
Assembly Required
No Assembly Needed
Color
Gray
Method of Construction
Hand Woven

Description

Add some artistry to your room with this 8-foot x 10-foot gray striped handmade indoor outdoor area rug. This rectangle shaped rug features a striped design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty 100% pet that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 93-inch h x 117-inch w x 0.27-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.