8' X 10' Green Abstract Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 559691

  • Zoro # G722335753


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Green
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559691
Zoro #
G722335753
UPC #
-
Country of Origin
China

Dimensions

Size
8 ft x 10 ft
Height
96 in
Width (In.)
120 in
Depth
0.19 in

Details

Color
Green
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polyester
Method of Construction
Machine Woven
Backing Material
Felt

Description

This 8-foot x 10-foot green abstract washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design in green to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 96-inch H x 120-inch W x 0.19-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.