
8' X 10' Green And Ivory Indoor Outdoor Area Rug (Discontinued)
- Mfr # 522034
- Zoro # G622329470
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522034
Zoro #
G622329470
UPC #
-
Country of Origin
Turkey
Dimensions
Height
96 in
Depth
0.25 in
Width (In.)
120 in
Details
Color
Green Ivory
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Description
Set an inviting tone in your space with this 8-foot x 10-foot green and ivory indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. This machine-made rug features a stylish rectangular shape, ensuring it fits perfectly in various areas while enhancing your home decor with its vibrant colors. 96-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.