
8' X 10' Ivory And Silver Indoor Outdoor Area Rug
Mfr # 522044
Zoro # G422326075
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Width (In.)
120 in
Assembly Required
No Assembly Needed
Color
Ivory Silver
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
522044
Zoro #
G422326075
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.25 in
Width (In.)
120 in
Height
96 in
Size
8 ft x 10 ft
Details
Assembly Required
No Assembly Needed
Color
Ivory Silver
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Method of Construction
Power Loom
Description
Add some artistry to your room with this 8-foot x 10-foot ivory and silver indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted with precision, this machine-made rug combines elegance and durability for versatile use. Its rectangular shape ensures a perfect fit in any setting, enhancing the overall aesthetic of your space. 96-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.