This item is Discontinued.

Homeroots 8' X 10' Ivory Orange and Blue Floral Stain Resistant Indoor Outdoor Area Rug 548901

This item is Discontinued.

Homeroots

8' X 10' Ivory Orange and Blue Floral Stain Resistant Indoor Outdoor Area Rug (Discontinued)

Mfr # 548901
Zoro # G022325812
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
548901
Zoro #
G022325812
UPC #
-
Country of Origin
Türkiye

Dimensions

Width (In.)
118 in
Height
94 in
Depth
0.15 in

Details

Color
Blue
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial

Description

This 8-foot x 10-foot ivory orange and blue floral stain resistant indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a floral design in ivory orange and blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 94-inch H x 118-inch W x 0.15-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.