8' X 10' Lavender And Ivory Abstract Washable Indoor Outdoor Area Rug

  • Mfr # 617785

  • Zoro # G722375179


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Height
96 in
Assembly Required
No Assembly Needed
Width (In.)
120 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
617785
Zoro #
G722375179
UPC #
-
Country of Origin
China

Dimensions

Height
96 in
Width (In.)
120 in
Depth
0.19 in
Size
8 ft x 10 ft

Details

Material
Polyester
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Method of Construction
Machine Woven
Color
Lavender, Ivory
Backing Material
Felt

Description

Add great coloration and comfortable texture to your space with this 8-foot x 10-foot lavender and ivory abstract washable indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 120-inch w x 0.19-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.