
8' X 10' Natural And Brown Handmade Indoor Outdoor Area Rug
Mfr # 551070
Zoro # G222324943
product price:Â $711.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Application Type
Non-Commercial
Depth
0.2 in
Width (In.)
120 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
551070
Zoro #
G222324943
UPC #
-
Country of Origin
India
Dimensions
Depth
0.2 in
Width (In.)
120 in
Height
96 in
Details
Color
Brown
Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Seagrass
Description
Set an inviting tone in your space with this 8-foot x 10-foot natural and brown handmade indoor outdoor area rug. This rectangle shaped rug flaunts a natural and brown color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 120-inch w x 0.2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.