
8' X 10' Navy Blue Indoor Outdoor Area Rug
Mfr # 522123
Zoro # G322329367
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width (In.)
120 in
Depth
0.3 in
Height
96 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522123
Zoro #
G322329367
UPC #
-
Country of Origin
Turkey
Dimensions
Width (In.)
120 in
Depth
0.3 in
Height
96 in
Size
8 ft x 10 ft
Details
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Color
Navy Blue
Description
Set an inviting tone in your space with this 8-foot x 10-foot navy blue indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted with precision, this machine-made rug boasts a chic rectangular shape that enhances the aesthetic of any area. Its rich navy blue hue effortlessly complements a variety of design styles, making it a perfect addition to your decor. 96-inch h x 120-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.