
8' X 10' Navy Blue Indoor Outdoor Area Rug
Mfr # 522158
Zoro # G322328643
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Width (In.)
120 in
Color
Navy Blue
Height
96 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522158
Zoro #
G322328643
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
120 in
Height
96 in
Size
8 ft x 10 ft
Details
Color
Navy Blue
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Method of Construction
Flatweave
Description
Add great coloration and comfortable texture to your space with this 8-foot x 10-foot navy blue indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. This machine-made rug exemplifies quality craftsmanship while offering a stylish rectangular shape that complements various outdoor and indoor settings. Its rich navy blue hue adds a sophisticated touch to your decor. 96-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.