8' X 10' Navy Blue Indoor Outdoor Area Rug

  • Mfr # 522565

  • Zoro # G022328592


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Color
Navy Blue
Material
Polypropylene
Height
96 in
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522565
Zoro #
G022328592
UPC #
-
Country of Origin
Turkey

Dimensions

Height
96 in
Depth
0.25 in
Width (In.)
120 in
Size
8 ft x 10 ft

Details

Application Type
Non-Commercial
Color
Navy Blue
Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug

Description

Set an inviting tone in your space with this 8-foot x 10-foot navy blue indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. This machine-made rug offers both style and functionality, ensuring long-lasting use. Its rectangular shape is perfect for various outdoor settings, adding a sophisticated touch to your decor while providing comfort underfoot. 96-inch h x 120-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.