8' X 10' Navy Blue Sky Blue And Ivory Floral Indoor Outdoor Area Rug

  • Mfr # 550239

  • Zoro # G622340871


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Navy Blue/Sky Blue/Blue Ivory
Material
Polypropylene
Width (In.)
120 in
Depth
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
550239
Zoro #
G622340871
UPC #
-
Country of Origin
Türkiye

Dimensions

Size
8 ft x 10 ft
Width (In.)
120 in
Depth
0.3 in
Height
96 in

Details

Color
Navy Blue/Sky Blue/Blue Ivory
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Backing Material
Latex

Description

Add some artistry to your room with this 8-foot x 10-foot navy blue sky blue and ivory floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 120-inch w x 0.3-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.