8' X 10' Orange Indoor Outdoor Area Rug
- Mfr # 522128
- Zoro # G922331555
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 10 ft
Color
Orange
Width (In.)
120 in
Application Type
Non-Commercial
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522128
- Zoro #
- G922331555
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 8 ft x 10 ft
- Width (In.)
- 120 in
- Height
- 96 in
- Depth
- 0.3 in
Details
- Color
- Orange
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Material
- Polypropylene
- Assembly Required
- No Assembly Needed
Description
Add some artistry to your room with this 8-foot x 10-foot orange indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted with precision, this machine-made rectangular rug offers resilience against the elements while enhancing your outdoor living space. Its vibrant orange hue brings a lively touch to any setting, making it an ideal choice for enhancing decor. 96-inch h x 120-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.