
8' X 10' Red Beige And Charcoal Oriental Washable Indoor Outdoor Area Rug
Mfr # 582131
Zoro # G722334183
product price:Â $436.99
/ea
Free Shipping & Returns
Key Features
Color
Red, Beige, Charcoal
Width (In.)
120 in
Depth
0.19 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
582131
Zoro #
G722334183
UPC #
-
Country of Origin
China
Dimensions
Size
8 ft x 10 ft
Width (In.)
120 in
Depth
0.19 in
Height
96 in
Details
Color
Red, Beige, Charcoal
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polyester
Backing Material
Felt
Method of Construction
Machine Woven
Description
Add great coloration and comfortable texture to your space with this 8-foot x 10-foot red beige and charcoal oriental washable indoor outdoor area rug. This rectangle shaped rug features a oriental design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 120-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.