8' X 10' Silver Gray And Graphite Patchwork Washable Indoor Outdoor Area Rug
Mfr # 579352
Zoro # G722349644
product price: $436.99
/ea
Free Shipping & Returns
Key Features
Height
96 in
Width (In.)
120 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
579352
Zoro #
G722349644
UPC #
-
Country of Origin
China
Dimensions
Height
96 in
Width (In.)
120 in
Depth
0.19 in
Size
8 ft x 10 ft
Details
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polyester
Method of Construction
Machine Woven
Color
Silver, Gray, Graphite
Backing Material
Felt
Description
Set an inviting tone in your space with this 8-foot x 10-foot silver gray and graphite patchwork washable indoor outdoor area rug. This rectangle shaped rug features a patchwork design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 120-inch w x 0.19-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.