
8' X 10' Tan and Beige Patchwork Hand Woven Area Rug
Mfr # 557124
Zoro # G522338671
product price: $464.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
No Assembly Needed
Depth
0.5 in
Height
96 in
Width (In.)
120 in
Application Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557124
Zoro #
G522338671
UPC #
-
Country of Origin
India
Dimensions
Depth
0.5 in
Height
96 in
Width (In.)
120 in
Details
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Commercial
Material
Cotton Blend
Description
Set an inviting tone in your space with this 8-foot x 10-foot tan and beige patchwork hand woven area rug. This rectangle shaped rug features a patchwork design in tan and beige to give it visual interest. A classic shape marries with good looking design for your space crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 96-inch H x 120-inch W x 0.5-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.