Shop HOMEROOTS
See all product information
Create Account
8' X 10' Tan Brown and Gray Abstract Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 562179
- Zoro # G522327514
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Color
Tan Brown/Gray
Material
Polyester
Width (In.)
120 in
Depth
0.19 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 562179
- Zoro #
- G522327514
- UPC #
- -
- Country of Origin
- China
- Color
- Tan Brown/Gray
- Material
- Polyester
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Machine Woven
- Backing Material
- Felt
Dimensions
- Size
- 8 ft x 10 ft
- Width (In.)
- 120 in
- Depth
- 0.19 in
- Height
- 96 in
Description
Add great coloration and comfortable texture to your space with this 8-foot x 10-foot tan brown and gray abstract washable non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in tan brown and gray to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 96-inch H x 120-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.