8' X 10' Tan Geometric Indoor Outdoor Area Rug

  • Mfr # 572670

  • Zoro # G722338563


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Height
96 in
Color
Tan
Assembly Required
No Assembly Needed
Material
Polypropylene
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
572670
Zoro #
G722338563
UPC #
-
Country of Origin
India

Dimensions

Height
96 in
Depth
0.25 in
Width (In.)
120 in
Size
8 ft x 10 ft

Details

Color
Tan
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Method of Construction
Power Loom

Description

Add some artistry to your room with this 8-foot x 10-foot tan geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 120-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.