
8' X 10' Taupe And Ivory Floral Indoor Outdoor Area Rug
Mfr # 550247
Zoro # G422325559
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Color
Taupe Ivory
Material
Polypropylene
Width (In.)
120 in
Application Type
Non-Commercial
Depth
0.3 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
550247
Zoro #
G422325559
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
8 ft x 10 ft
Width (In.)
120 in
Depth
0.3 in
Height
96 in
Details
Color
Taupe Ivory
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Backing Material
Latex
Description
This 8-foot x 10-foot taupe and ivory floral indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 120-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.