8' X 10' Taupe Beige And Tan Patchwork Washable Indoor Outdoor Area Rug
Mfr # 579364
Zoro # G722329790
product price:Â $436.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
120 in
Height
96 in
Material
Polyester
Depth
0.19 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
579364
Zoro #
G722329790
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
120 in
Height
96 in
Depth
0.19 in
Size
8 ft x 10 ft
Details
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Backing Material
Felt
Method of Construction
Machine Woven
Color
Taupe, Beige, Tan
Description
Add some artistry to your room with this 8-foot x 10-foot taupe beige and tan patchwork washable indoor outdoor area rug. This rectangle shaped rug features a patchwork design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 120-inch w x 0.19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.