
8' X 10' Teal Blue Indoor Outdoor Area Rug
Mfr # 555626
Zoro # G422330966
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Height
96 in
Material
Polypropylene
Assembly Required
No Assembly Needed
Width (In.)
120 in
Application Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555626
Zoro #
G422330966
UPC #
-
Country of Origin
India
Dimensions
Height
96 in
Width (In.)
120 in
Depth
0.12 in
Details
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Commercial
Description
Set an inviting tone in your space with this 8-foot x 10-foot teal blue machine braided distressed area rug with uv protection. This rectangle shaped rug flaunts a teal blue color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 96-inch H x 120-inch W x 0.12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.