8' X 10' Teal Striped Hand Woven Area Rug With Fringe

  • Mfr # 557083

  • Zoro # G522331597


product price: $464.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
No Assembly Needed
Application Type
Commercial
Height
96 in
Width (In.)
120 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557083
Zoro #
G522331597
UPC #
-
Country of Origin
India

Dimensions

Height
96 in
Width (In.)
120 in
Depth
0.5 in

Details

Assembly Required
No Assembly Needed
Application Type
Commercial
Item
Outdoor Rug
Material
Cotton Blend

Description

Add great coloration and comfortable texture to your space with this 8-foot x 10-foot teal striped hand woven area rug with fringe. This rectangle shaped rug features a striped design in teal to give it visual interest. A classic shape marries with good looking design for your space tassel ends bring a timeless and fashionable look to your interior. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 96-inch H x 120-inch W x 0.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.