
8' X 11' Beige And Gray Striped Distressed Indoor Outdoor Area Rug
Mfr # 559072
Zoro # G022331035
product price:Â $361.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Color
Beige Gray
Depth
0.31 in
Material
Polypropylene
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
559072
Zoro #
G022331035
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.31 in
Width (In.)
130 in
Height
94.88 in
Size
8 ft x 11 ft
Details
Application Type
Non-Commercial
Color
Beige Gray
Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Backing Material
Jute
Method of Construction
Machine Woven
Description
Add great coloration and comfortable texture to your space with this 8-foot x 11-foot beige and gray striped distressed indoor outdoor area rug. This rectangle shaped rug features a striped design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 94.88-inch h x 130-inch w x 0.31-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.