
8' X 11' Beige And Ivory Indoor Outdoor Area Rug
Mfr # 522299
Zoro # G922325165
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Beige Ivory
Height
96 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522299
Zoro #
G922325165
UPC #
-
Country of Origin
Türkiye
Dimensions
Height
96 in
Width (In.)
132 in
Depth
0.25 in
Size
8 ft x 11 ft
Details
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Color
Beige Ivory
Material
Polypropylene
Method of Construction
Power Loom
Description
Add great coloration and comfortable texture to your space with this 8-foot x 11-foot beige and ivory indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. This machine-made rug boasts a sturdy construction, ensuring it withstands the elements while enhancing your outdoor experience. Its rectangular shape adds a touch of elegance to any area, seamlessly integrating with various decor styles. 96-inch h x 132-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.