8' X 11' Blue And Gray Geometric Indoor Outdoor Area Rug

  • Mfr # 546857

  • Zoro # G922324991


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Color
Blue Gray
Application Type
Non-Commercial
Depth
0.25 in
Assembly Required
No Assembly Needed
Width (In.)
126 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546857
Zoro #
G922324991
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Width (In.)
126 in
Height
94 in
Size
8 ft x 11 ft

Details

Color
Blue Gray
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Backing Material
Latex
Method of Construction
Flatweave

Description

This 8-foot x 11-foot blue and gray geometric indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 94-inch h x 126-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.