8' X 11' Blue Green And Orange Floral Indoor Outdoor Area Rug
- Mfr # 548082
- Zoro # G222326626
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Color
Blue Green/Orange
Material
Polypropylene
Width (In.)
126 in
Application Type
Non-Commercial
Height
94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 548082
- Zoro #
- G222326626
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Blue Green/Orange
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Flatweave
- Backing Material
- Latex
Dimensions
- Size
- 8 ft x 11 ft
- Width (In.)
- 126 in
- Height
- 94 in
- Depth
- 0.25 in
Description
Add some artistry to your room with this 8-foot x 11-foot blue green and orange floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 94-inch h x 126-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.