8' X 11' Ivory And Green Floral Indoor Outdoor Area Rug

  • Mfr # 548086

  • Zoro # G922325028


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 11 ft
Material
Polypropylene
Color
Ivory Green
Height
94 in
Width (In.)
126 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548086
Zoro #
G922325028
UPC #
-
Country of Origin
Türkiye

Dimensions

Size
8 ft x 11 ft
Height
94 in
Width (In.)
126 in
Depth
0.25 in

Details

Material
Polypropylene
Item
Outdoor Rug
Color
Ivory Green
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Backing Material
Latex

Description

Add great coloration and comfortable texture to your space with this 8-foot x 11-foot ivory and green floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 94-inch h x 126-inch w x 0.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.