
8' X 11' Ivory Blue And Yellow Trellis Indoor Outdoor Area Rug
Mfr # 546810
Zoro # G422324958
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory Blue/Yellow
Material
Polypropylene
Height
94 in
Width (In.)
126 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
546810
Zoro #
G422324958
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
8 ft x 11 ft
Height
94 in
Width (In.)
126 in
Depth
0.25 in
Details
Color
Ivory Blue/Yellow
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Backing Material
Latex
Method of Construction
Flatweave
Description
Set an inviting tone in your space with this 8-foot x 11-foot ivory blue and yellow trellis indoor outdoor area rug. This rectangle shaped rug features a trellis design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 94-inch h x 126-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.