8' X 11' Navy Blue And Ivory Botanical Leaves Indoor Outdoor Area Rug

  • Mfr # 546696

  • Zoro # G522324902


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 11 ft
Color
Blue Ivory
Material
Polypropylene
Width (In.)
126 in
Height
94 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
546696
Zoro #
G522324902
UPC #
-
Country of Origin
Türkiye

Dimensions

Size
8 ft x 11 ft
Width (In.)
126 in
Height
94 in
Depth
0.25 in

Details

Color
Blue Ivory
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Latex
Method of Construction
Flatweave

Description

Add great coloration and comfortable texture to your space with this 8-foot x 11-foot navy blue and ivory botanical leaves indoor outdoor area rug. This rectangle shaped rug features a botanical leaves design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 94-inch h x 126-inch w x 0.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.