Shop HOMEROOTS
See all product information
Create Account
8' X 11' Navy Blue Indoor Outdoor Area Rug
- Mfr # 522324
- Zoro # G922325448
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 11 ft
Color
Navy Blue
Width (In.)
132 in
Application Type
Non-Commercial
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522324
- Zoro #
- G922325448
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Navy Blue
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Material
- Polypropylene
- Method of Construction
- Power Loom
Dimensions
- Size
- 8 ft x 11 ft
- Width (In.)
- 132 in
- Depth
- 0.25 in
- Height
- 96 in
Description
Set an inviting tone in your space with this 8-foot x 11-foot navy blue indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted using a machine-made process, this rug demonstrates exceptional durability while offering a modern rectangle shape that enhances the overall aesthetic of your outdoor or indoor living areas. 96-inch h x 132-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.